Shop All Box, I-Beam, and Torpedo Levels
Stabila
38696 - Type 96M Magnetic Level, 96in
Mfr # 38696-STABILA
Zoro # G112222144
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 38696-STABILA
- Zoro # G112222144
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
STABILA 38696 96in Type 96 Magnetic LevelSTABILA magnetic levels are the most trusted levels for commercial carpentry.All STABILA tools are factory tested and durable;built to handle real world job site conditions while providing craftsmen with the dependability and consistent accuracy they expect and deserve.All accuracy tolerances stated by STABILA are absolute values.STABILA products will never perform below their stated accuracy. STABILA levels will maintain their stated accuracy for life. If they donftt, you will be given a new level.Protect your investment with a case.STABILA levels are engineered and manufactured in Germany.The magnets are flush mounted in the measuring surface.They are installed in such a way that the magnetic assembly fills the frame of the level reinforcing it.The vials read the same in all positions and deliver a certified level accuracy .029 degrees - 1/32in over 72 inches - 0.5mm per meter.The unique Vial design is bright, easy to read.STABILA vials will not leak, break or fog.Dual material hand grips in certain Length s for comfort and grip.Shock-absorbing endcaps: prevent slipping on walls and are removable to carry lines tight into corners.Electrostatic enamel finish on the frame is baked on tough and cleans up with water and brush.Large metal hang hole allows for the level to be storedoff of the floor.Protect your investment with a case.ApplicationsSteel studs, commercial doors and windows, drawer slides, shelving/racking, steel erection and fencing.Commercial carpentry.Technical data Specifications: Measurement accuracy in normal position 1/4±1/32in at 72in Measurement accuracy in reverse position 1/4±1/32in at 72in Number of measuring surfaces 2 Magnet system Recessed Rare Earth Profile Rectangular profile with ribs End caps Removable /Wall Grips / Shock Absorbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .4310 HSS Straight Shank Chucking Reamer (DWRR.4310)
- MARTOR Deep Edged, Blunt Tip, PK2 (1760099.25)
- VIKING Reduced Shank Bit, 3/4in, HSS, 135 Deg (VI 29700)
- ALLWAY Allway Tools Inc 2-1/2 4Edg Tublr Wd Scraper F42 (8182594)
- STABILA MAGNETIC LEVEL 24""3VIAL (38624)
- STABILA Level Set, 3 in W Overall, Acrylic Vial (78296)
- STABILA 30025 - Torpedo Level Carrying Case fits 10, 16, 24, 32, 59 & 78in Levels (30025-STABILA)
- STABILA 36548 - 48in Type 196-2 Digital TECH Level w/Case (36548-STABILA)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (29024)
- STABILA Level, Shield, 16" (196-2K-36416)
- CRAFTSMAN I-Beam Level, 48 (CMHT82345)
- Stabila Box, I-Beam, and Torpedo Levels