Shop All Box, I-Beam, and Torpedo Levels
Stabila
37496 - 96in Type 196 Non-Magnetic Construction Level, High Strength Frame
Mfr # 37496-STABILA
Zoro # G011997990
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stabila
- MFR # 37496-STABILA
- Zoro # G011997990
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
STABILA 37496 96in Type 196 Non-Magnetic Level with High-Strength FrameSTABILA levels are unparalleled with regard to their accuracy and dependability.The secret - the vials made of block acrylic glass are firmly epoxy-locked in the frame.A perfect system.The vial is firmly cast in the high strength aluminum frame with non-shrink epoxy.No re-adjustment, no realignment, no tensioning against springs made of steel or fatigued plastic, no welding or clamping stresses.Just as accurate after 10 years as on the first day.FeaturesType 196.Our number 1 selling frame design.Certified Level Accuracy .029 degrees - 1/32in over 72 inches - 0.5mm per meter right-side up or upside down.Every level is electronically adjusted, then accuracy inspected and certified.Vials read the same in all positions.Bright easy to read vials will not leak, break, fog or require re-calibration.Sizes 16in to 72in have machined top and bottom measuring surfaces.Sizes 16in to 48in have an open 300 degree center vial. 59in to 96in have a double bridged center vial.Rib-reinforced frame for high strength and light Weight . Frame will not warp or twist.Rubberized hand grips for comfort and grip.Shock-absorbing removable endcaps: Prevent slipping on walls and marking walls.Endcaps can be removed to carry pencil lines tight into corners.Large metal hang hole to store the level up and off of the work surface.Electrostatic enamel finish: baked on tough, cleans up with water and brush.ApplicationsEspecially suitable for craftsmen who subject their tools to extremely demanding conditions and need to measure in all positions for example, in bricklaying and carpentry, in wood construction, reinforced concrete construction, window fitting, road construction and landscaping work.Technical data Specifications: Measurement accuracy in normal position 1/4±1/32in at 72in Measurement accuracy in reverse position 1/4±1/32in at 72in Number of measuring surfaces 2 Profile Rectangular profile with ribs End caps Removable /Wall Grips / Shock Absorbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" Dry Masonry Saw with Dust Extraction (4100KB)
- J.W. WINCO DIN468-125-V14-D Square Crank Handle (14QC08/D)
- ARROW 1 1/4" Titanium Plunge Cut Metal Blade, 1PC (OSC201-1)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4", Number of Flutes: 4 (C4-1/4-82)
- STABILA Box Level, Aluminum, 48 in L, 3 Vials (38648)
- STABILA Torpedo Level, Aluminum, 10 in L, 3 Vials (25245)
- STABILA MAGNETIC LEVEL 48""3VIAL (38648)
- STABILA Magnetic Level, 36" (96M-38636)
- STABILA Magnetic Plate Level 2, 6-10 ft. (106TM-34610)
- STABILA Level, Shield, 16" (196-2K-36416)
- STABILA Level 24" (22924)
- Stabila Box, I-Beam, and Torpedo Levels