Shop All Protractors
Stabila
36500 - TECH 500 Digital Protractor w/ Case
Mfr # 36500-STABILA
Zoro # G111633842
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 36500-STABILA
- Zoro # G111633842
- Country of Origin China
- Category Protractors
Description
STABILA 36500 TECH 500 Digital Protractor with CaseAre you looking for a digital protractor that makes it easy to carry out measurement and alignment tasks Look no further than the TECH 500 DP digital protractor. Its large measuring range of 01/4 to 3601/4 will make your processes easier to manage. It consistently measures with precision in four quadrants from 01/4 to 901/4 .A T-groove and V-groove, plus the integrated rare-earth magnet, provide a range of options for securing the tool in place. All in all, it, an easy-to-use, high-quality product that,. Compact and robust, it provides the very best possible protection in line with IP65.Features: Digital protractor for measurements from 01/4 to 3601/4 4 x 901/4 .Digital display with large digits and lighting that can be activated, optimum readability even in poor lighting conditions.Anodized measuring surfaces, durable and robust.Range of securing options: T-groove for flexible mounting with groove nuts. V-groove for exact positioning on pipes. Rare-earth magnet for a secure hold on steel beams and pipes.Optimum protection, waterproof and dustproof in accordance with protection class IP65.Superior functions enable use as a hand-held device.Acoustic guidance with 3 different audible signals for quick alignment.REF function: fast measurement in relation to a reference angle.HOLD function: saves the measured value.Display modes: 1/4, %, mm/m, in/ft, decimal and as fraction.Option of precision display 0.011/4 and rough display 0.11/4 modes.Digital display rotates in reverse position.Keyboard lock.Includes bag for secure transport. Applications: During production: when performing maintenance on and setting machines. For long-term measurements thanks to a range of mounting options. For checking and monitORg processes.In quality assurance: for measuring key values.In special-purpose mechanical engineering: easy alignment of systems during commissioning.Includes: TECH 500 DP digital protractorProtective bag2 AA batteries
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tether Cable Form:C With Loop L=200, Stainless Steel, Comp:Aluminum (K0367.2200)
- H & H INDUSTRIAL PRODUCTS F High Speed Steel Adjustable Blade Reamer (25/32-27/32) (2006-9183)
- BIG HORN Bronze Bushing, 1/2 Inch ID X 1-1/2 Inch Long - Replaces Templaco 1905 (70141)
- MILWAUKEE TOOL 22mm Metric Combination Wrench (45-96-9522)
- STABILA Digital Protractor, Accuracy +/-0.05 deg. (36500)
- STARRETT CO L S ProSite Protractor (505P-7)
- FOWLER mini-Mag Protractor (544224501)
- INSIZE Digital Protractor, Acc at 0 deg: +/-0.05 (2175-360)
- FOWLER Square Protractor and Center Head with 12" Blade (523700120)
- CHARLES LEONARD Protractor, 6", Plastic, Clear, PK12 (77106)
- SPARCO PRODUCTS Professional Protractor, Plastic, Clear (SPR01490)
- Stabila Protractors & Machinist Squares