Shop All Box, I-Beam, and Torpedo Levels
Stabila
36436 - Type 196-2K 36in Mason Level
Mfr # 36436-STABILA
Zoro # G412222165
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 36436-STABILA
- Zoro # G412222165
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
STABILA 36436 Type 196-2K 36in Mason LevelThis series of levels has been engineered for contractors that work with brick and block and prefer to touch or hit the level with their trowel etc. Through the two patented strike zones, any out-of-line bricks can be adjusted with taps of a trowel. Added to this the hand grips on the 36in and 48in Length s make for easy handling.FeaturesTough aluminum frame with two patented strikes zones to protect from the repeated hits of a trowel.Large hand grips on 36in and 48in Length s.Reinforcing ribs on the frame for added strength and grip.Precision-milled measuring surface.Always at eye level - the second plumb vial is offset towards the center, making it easy to read in all measuring positions.Shock-absorbing, removable end caps - protects the frame against repeated drops and falls.Easy to clean with water and brush.STABILAfts vial installation technology delivers best in class reliability - measuring accuracy in normal and reverse position will not exceed 1/32in over 72 inchesThe white housing material around the vials is contoured so it is easy to clean.Equipment: 1 horizontal vial, 2 plumb vials, milled measuring surface, 2 hand grips on the 36in and 48in Length s.Metal sleeve hang hole so you hang the level up off the floor.Protect your levels with a case.See cat. number 30015.ApplicationsThe STABILA Masonfts level is designed for those who set brick, block and stone with a trowel.Patented striking shields allow the top of the level to be struck with the butt or blade of a trowel without causing damage to either the level or the trowel.Technical data Specifications: Measurement accuracy in normal position 1/4±1/32in at 72in Measurement accuracy in reverse position 1/4±1/32in at 72in Number of measuring surfaces 1 Profile Rectangular profile with ribs End caps Removable /Wall Grips / Shock Absorbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (389876)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08F)
- PROTO 3/8 in Drive Impact Socket 11/32 in Size 6 pt Deep Depth, Black Oxide (J7711H)
- CRAFTSMAN Miter Box, 22 (CMHT20800)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (29224)
- STABILA Level, Aluminum, Magnetic (29940)
- STABILA Torpedo Level, Aluminum, 10 in L, 3 Vials (25245)
- STABILA MAGNETIC LEVEL 24""3VIAL (38624)
- STABILA LEVEL CASE YELLOW 80"" (30025)
- STABILA Plate Level Case, 24", 48", 7-12 ft. (30035)
- DEWALT I-Beam Level, Aluminum, 72 in., Yellow (DWHT42169)
- Stabila Box, I-Beam, and Torpedo Levels