Shop All Tape Measures
This Product is Discontinued
Stabila
33 ft./10M Tape Measure (Discontinued)
Mfr # BM-40-30433
Zoro # G7126528
This Product is Discontinued
Key Features
- Tape Measure Product Grouping Tape Measures
- Blade Material Metal
- Blade Color Yellow
- Lock Type Slide
- Blade Coating Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stabila
- MFR # BM-40-30433
- Zoro # G7126528
- UPC # 089634304333
- Country of Origin Malaysia
- Category Tape Measures
Dimensions
Blade Length | 32 ft. |
Details
Tape Measure Product Grouping | Tape Measures |
Item | Tape Measure,33 ft. / 10m |
Blade Material | Metal |
Blade Color | Yellow |
Lock Type | Slide |
Blade Coating | Polyester |
Measurement Type | SAE/Metric |
Belt Clip | Yes |
Rewind Type | Power |
Description
If you need a durable tape measure that is easy to carry around, the Stabila BM-40-30433 33 ft./10M Tape Measure is what you need. The metal blade has a yellow coating for enhanced visibility. It also features an SAE/metric measurement type and can be rewound with ease. This 33 ft. / 10m tape measure has a slide lock so it will stay in place while you work. Its locking system is made of durable ABS material, which means it won't break or slip off easily. For its durability and superior quality, the Stabila Tape Measure is worth the investment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.