Stabila

29459 - 36in-59in Extendable Level Type 80T


product price: $219.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

STABILA 29459 36in - 59in Level Type 80 TSTABILA has engineered a new extendable level, The 80T.It allows its size to be extended to fit the job. Thatfts new and helpful.FeaturesExtend the Length of the level - Just pull out to the Length needed and lock it firmly into position.As you extend the level, the marking and cutting edge is continuous along entire Length - measure and mark with no interruptions.The measuring surface is precision machined.There are printed scales on the levelfts topside for accurate layout and quick set ups.A manual lock system tightens the entire system up when you are in position.Click and Go.Red rubber feet on the backside of the level properly grip the wall you are working against.The level will not slip or leave scratches.High-quality extension mechanism delivers precision - in normal position: closed, your accuracy tolerance will not exceed 1/32in over 72 inches.Extended your tolerance will not exceed 1/16in over 72 inches.Equipment: 1 horizontal vial, 1 plumb vial, 1 measuring surface, extendable system, 1 continuous marking and cutting edge, 1 printed metric scale.ApplicationsFor carpentry - the extendable level covers most standard dimensions of kitchen cabinets.For fitting windows and doors - work out internal dimensions and align window and door frames.For plumbing installations - install shower trays and baths in a variety of sizes.Technical data Specifications: Measurement accuracy in normal position 1/4±1/32in at 72in Measurement accuracy in reverse position 1/4±3/64in at 72in Measurement accuracy in extended normal position 1/4±1/16in at 60in Measurement accuracy in extended reverse position 1/4±1/16in at 60in Number of measuring surfaces 2 Profile Rectangular profile with ribs End caps Standard

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.