Shop All Tape Measures
This Product is Discontinued
Stabila
27 ft. Tape Measure (Discontinued)
Mfr # BM-40-30327
Zoro # G7130125
This Product is Discontinued
Key Features
- Tape Measure Product Grouping Tape Measures
- Rewind Type Power
- Measurement Type SAE
- Lock Type Slide
- Blade Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # BM-40-30327
- Zoro # G7130125
- UPC # 089634303275
- Country of Origin Malaysia
- Category Tape Measures
Dimensions
Blade Length | 27 ft. |
Details
Tape Measure Product Grouping | Tape Measures |
Rewind Type | Power |
Item | Tape Measure,27 ft. |
Measurement Type | SAE |
Lock Type | Slide |
Blade Color | Yellow |
Blade Coating | Polyester |
Blade Material | Metal |
Belt Clip | Yes |
Description
Tape Measure,27 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.