Stabila

22948 - Type 70A-2 Level, 48in


product price: $92.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

STABILA 22948 Type 70A-2 Level, 48inProfessional builders in Europe use the Type 70-2 as their level of choice. They are light, reliable, accurate and inexpensive.This series of levels is designed for frugal end user customers.FeaturesSTABILA Type 70A-2Accurate, lightWeight and compact aluminum box level.Fender smooth frame surface.Two plumb vials and one level vial.Coated measuring surface protects delicate surfaces.Easy to clean.STABILA Type 70 levels are manufactured to metric dimensions.All type 70 series frame Length s are soft conversions.Protect your investment with a case.ApplicationsThis is STABILAfts entry price point series of levels.Technical data Specifications: Measurement accuracy in normal position 1/4±1/32in at 72in Measurement accuracy in reverse position 1/4±3/64in at 72in Number of measuring surfaces 1 Profile Smooth rectangular profile End caps Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.