Shop All Rotary and Straight Line Laser Levels
Stabila
22924 - Type 70A-2 Level, 24in
Mfr # 22924-STABILA
Zoro # G411968798
$56.35
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
- Brand Stabila
- MFR # 22924-STABILA
- Zoro # G411968798
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Description
STABILA 22924 Type 70A-2 Level, 24inProfessional builders in Europe use the Type 70-2 as their level of choice. They are light, reliable, accurate and inexpensive.This series of levels is designed for frugal end user customers.FeaturesSTABILA Type 70A-2Accurate, lightWeight and compact aluminum box level.Fender smooth frame surface.Two plumb vials and one level vial.Coated measuring surface protects delicate surfaces.Easy to clean.STABILA Type 70 levels are manufactured to metric dimensions.All type 70 series frame Length s are soft conversions.Protect your investment with a case.ApplicationsThis is STABILAfts entry price point series of levels.Technical data Specifications: Measurement accuracy in normal position 1/4±1/32in at 72in Measurement accuracy in reverse position 1/4±3/64in at 72in Number of measuring surfaces 1 Profile Smooth rectangular profile End caps Standard
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
- TE-CO Hard Jaw Set, 6 in., 2 Pieces (SHJ6000)
- CENTURY DRILL & TOOL Drill Stop, 2 Pc Set (73512)
- MAYHEW SELECT Cold Chisel, 1 in. x 12 in., Steel (70221)
- PROTO Pilot Bearing Puller (J4059)
- STABILA Batter Board/Mount Bracket for Lasers (07410)
- STABILA Horiz-Vert-Square Rotary Laser Kit+, 180 (LAR 160G)
- STABILA DE-TECH Receiver with Bracket (07430)
- STABILA 02180 - LA180L Layout Laser Kit w/ Automatic Alignment (02180-STABILA)
- STABILA Red Magnetic Ceiling Target Plate (07474)
- STABILA 03165 - LA-5P Green Beam 5 Point Laser (03165-STABILA)
- JOHNSON LEVEL & TOOL Line/Dot Laser Level, Int, Red, 65 ft. (40-6618)
- Stabila Rotary and Straight Line Laser Levels