Shop All Tape Measures
This Product is Discontinued
Stabila
16 ft./5M Tape Measure (Discontinued)
Mfr # BM-40-30416
Zoro # G7162130
This Product is Discontinued
Key Features
- Tape Measure Product Grouping Tape Measures
- Rewind Type Power
- Belt Clip Yes
- Measurement Type SAE/Metric
- Blade Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # BM-40-30416
- Zoro # G7162130
- UPC # 089634304166
- Country of Origin Malaysia
- Category Tape Measures
Dimensions
Blade Length | 16 ft. |
Details
Tape Measure Product Grouping | Tape Measures |
Rewind Type | Power |
Belt Clip | Yes |
Measurement Type | SAE/Metric |
Blade Color | Yellow |
Blade Coating | Polyester |
Item | Tape Measure,16 ft. / 5m |
Blade Material | Metal |
Lock Type | Slide |
Description
This Stabila 16 ft./5M Tape Measure is the ideal tool for keeping your measurements accurate. With a length of 16 ft., this tape measure has enough room to provide you with accurate measurements. The blade is made of metal and comes in a yellow color. This SAE/Metric tape measure rewinds automatically when you release the lock button, making it easy to use. It also features a slide lock that keeps the blade securely locked at any position, ensuring accurate results every time. You will want to keep this Stabila 16 ft./5M Tape Measure on hand because it makes measuring quick and easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.