Shop All Distance Meters
Stabila
06250 - LD250BT Bluetooth Laser Distance Measurer
Mfr # 06250-STABILA
Zoro # G511968896
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 06250-STABILA
- Zoro # G511968896
- Country of Origin China
- Category Distance Meters
Description
STABILA 06250 LD 250BT Bluetooth Laser Distance MeasurerEasy-to-use with basic functions for measuring up to a distance of 165ft. Ideal for everyone who works indoors and needs to easily document a high volume of measurements.The data is wirelessly transferred, via integrated Bluetooth1/4 Smart 4.0 technology, to your smartphone or tablet.ApplicationsThe STABILA LD250BT is the next generation of laser measuring tools.Smaller than your smartphone and equipped with the most important measuring functions.You will achieve accuracy of less than or equal to 1/16in over the entire 165ft range.Measures feet, inches, fractions, meters, square ft., volume/cubic ft. and continuous measure.Blue tooth 4.0 technology allows measurements to be transferred to your smart phone and tablet.Use the free STABILA Measures app. and capture measurements, transfer them to drawings and your photos of your jobs.Professional measuring is high risk.Add accuracy and speed to your measurements with the STABILA LD250BT.FeaturesCompact, easy-to-use laser.Integrated Bluetooth1/4 Smart 4.0 technology for the wireless transfer of measurement data from the laser to a smartphone or tablet.Free STABILA Measures app lets you transfer measurements directly to photos of the building site or drawings.4 basic measuring functions: Length , area, sq. ft. and continuous measurement.Calculates measuring results quickly.The large digits and back lit display make it very easy to read.Impact-resistant housing with shock-absorbent STABILA soft grip casing.Accuracy tolerance will not exceed 3/32in over the entire range.Protection class IP 54: protection against dust and water spray.Technical data Specifications: Laser class2 Output< 1 mWLaser waveLength 635 nmAccuracy +/-3/32 in Min. measuring range0.60 ftMax. measuring range164 ftOperating life number of measurements5000 Storage optionNo Protection classIP 54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/4" Drive Socket Wrench Set, 13 pcs (65500)
- MITUTOYO Mec Depth Mic, 0-1 In, .001 In, RS (128-105)
- MILWAUKEE TOOL M18 2-Tool Combo Kit w extra 8.0 Battery (3697-22,48-11-1880)
- PROTO Ratcheting Wrench, Head Size 1/2 in. (JSCV16S)
- STABILA Laser Measure (LD-220)
- STABILA Laser Measurer, Blue Tooth (LD-250BT)
- MILWAUKEE TOOL 65' Laser Distance Meter (48-22-9801)
- DEWALT Magnetic Torpedo Level, Aluminum, 9 in. (DWHT43003)
- DEWALT Box Beam Level, Aluminum, 78 in. (DWHT43079)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-27CGL)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 85 ft. (LDM85)
- Stabila Distance Meters