Stabila

03420 - LAX600G Green Beam 3 Plane x 360 Degrees Laser 7-Piece Kit


product price: $1,055.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Product Summary: Are you looking for a powerful line laser with modern rechargeable battery technology for precise layout work in interior construction The STABILA LAX600G combines all aspects of a professional laser. Work quickly and precisely: Innovative STABILA GREENBEAM technology with razor-sharp 3 x 3601/4 lines that let you transfer Height s, create right angles and align axes. With sturdy aluminum and glass frames to protect the laser optics, the IP65-certified water- and dustproof laser proves its ruggedness. For everyone who wants to work efficiently.Features: CAS 12V battery-powered, self-leveling line laser with green 3x3601/4 lines for precise layout work Direct work on sharp and perfectly visible lines up to 130 ft. away with GreenBeam technology Divide rooms into 4x901/4 via two orthogonal vertical lines A vertical plumb line and a horizontal line for exact Height transfers Fast self-leveling with a pendulum mechanism Each button has just one function Sturdy aluminum and glass frames and the shock-absorbing STABILA soft grip exterior protect the laser optics against dirt and falls Protection class IP65 dust and moisture rated without rechargeable battery CAS 12VLI-POWER 2.0Ah rechargeable battery for up to 15 hours of use Quick recharging in max. 45 minutes Set includes SUB10 adapter base for flexible positioning and installable SWB10 wall bracket 3 plane application allows users to perform 90deg; square for accurate layouts and transfer your lines 360deg; Integrated pendulum locking mechanism prevents damage during transport Compatible with all Metabo 12V CAS battery packs Pulse-modulated laser lines enable working with line receivers Specifications: Accuracy 1/8in at 30 ft Working Range 140 ft Environmental Rating IP65 Product Type Lase Level Power Source Cordless Battery Voltage 12 V UPC 089634034209

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.