Stabila

03185 - LAX300G Crosslines & Plumb Dots Laser


product price: $609.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

STABILA 03185 LAX 300 G Crosslines & Plumb Dots LaserThe LAX 300G is the ideal partner for interior construction professionals who need accurate laser lines with optimum visibility. The innovative STABILA GREENBEAM technology provides razor-sharp, extremely bright, long laser lines to make your work even more efficient and productive. You can perform plumb-line and leveling work on the floor, wall and ceiling at the same time, making the laser a true all-rounder with numerous areas of application.Includes: 1 Self-levelling LAX 300 G cross line plus plumb point laser1 High stability framing base1 Target plate1 Wall bracket1 Belt pouch1 3 x AA 1.5V batteriesApplicationsIn drywall construction, suspending ceilings, positioning interior and partition walls, fitting U-profiles and transferring layouts from the floor to the ceiling.In electrical installation work, fitting and aligning electrical installations.For tiling work, marking out the tile layout.In window fitting, for levelling the window Height .For joinery, construction of kitchen cupboards, aligning the worktops.FeaturesSelf-levelling line laser with plumb-line dots.Work quickly and directly on the fine laser lines using STABILA GREENBEAM technology, with optimum visibility up to 90ft.The versatile technology provides 1 horizontal line, 1 vertical line and plumb-line dots upwards and downwards.Visible vertical line tracks on the wall behind the laser itself.The latest generation of energy-saving laser diodes enables an operating time of up to 15 hours.Quick self-levelling function thanks to pendulum technology designed for the construction site.Easy to change functions using single-button operation.Versatile use: can be used on the floor, on a tripod 1/4in thread, with rare-earth magnets on metallic objects or on the wall bracket.Shock-absorbent STABILA soft grip casing.The laser can be pivoted 3601/4 inside the housing.Protection of the optics against dust and scratches in park position.Protection class IP 54.Belt pouch.Technical data Specifications: Laser class2Output< 1 mWLaser waveLength 510 - 530 nmSelf-levelling range +/-4.501/4 Levelling accuracy +/-3/16 in at 50 ftLine straightness +/-1/8 in at 50 ftLaser beam accuracy up +/-3/16 in at 50 ftLaser beam accuracy down +/-1/4 in at 50 ftMeasuring range of visible point90 ftMeasuring range of visible line90 ftOperating life15 hProtection classIP 54Tripod connection1/4in-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.