Shop All Rotary and Straight Line Laser Levels
Stabila
03165 - LA-5P Green Beam 5 Point Laser
Mfr # 03165-STABILA
Zoro # G411901245
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 03165-STABILA
- Zoro # G411901245
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Description
STABILA 03165 STABILA LA-5P Green Beam 5 Point LaserThe self-leveling, STABILA LA-5P G, projects 5-bright GREENBEAM laser dots, visible up to 60 ft. Layout points can be transferred and right angles can be set in an instant. It features a mechanical on/off switch and pendulum lock. This durable and compact, pouch laser is excellent for framing walls, interior and exterior. Builders will appreciate the ability to work directly against wood plates and metal track, in all conditions, even in brightly lit spaces. The highly efficient LA-5P G laser is powered by 3-AA batteries, providing you up to 15 hours of constant run time.ApplicationsPositioning/setting interior and exterior walls.Transferring layout points from floor to ceiling.Laying out square within 60 ft.FeaturesThe self-leveling STABILA LA-5P G Set features 5-bright GREENBEAM laser, pouch, removable framing base, target plate, metal wall mount plate and batteries.Quickly transfer layout points and set right angles, even in brightly lit conditions.The LA-5P G comes with a v-groove rare earth magnet built into the housing for secure attachment to metal.5 green bright and tight dots are visible up to 60ft.Up dot accuracy tolerance: Will not exceed 3/16 inat 50ft.Down dot accuracy tolerance: Will not exceed 1/4 at 50ft.Level dot accuracy tolerance: Will not exceed 3/16in at 50ft.Square dot accuracy tolerance: Will not exceed 1/8in at 50ft.Mechanical off/on switch with pendulum lock.Self-leveling range: 4.5 degrees.Up to 15 hours of constant run time on 3-AA batteries.Technical data Specifications: Laser class2 Output< 1 mWLaser waveLength 510 - 530 nmSelf-levelling range +/-4.501/4 Levelling accuracy +/-3/16 in at 30 ft Laser beam accuracy up +/-3/16 in at 30 ft Laser beam accuracy down +/-1/8 in at 30 ft Measuring range of visible point60 ftOperating life20 hProtection classIP 54 Tripod connection1/4in-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.75"L, Steel (GN5C----B7---22)
- SUMITOMO WEZ Series Indexable Shell Mill 2in 5 Teeth (WEZ32000R05)
- ZORO SELECT Drill Bushing, P, Drill Size 7/64 In (P1612DJ)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9mm 6 pt Metric Socket, 6 Points (309)
- STABILA Layout Station, Auto Alignment (LA180L)
- STABILA DE-TECH Receiver with Bracket (07430)
- STABILA 05820 - LAR300 Exterior Rotary Laser Set w/ Receiver, Tripod, Grade Rod, Case (05820-STABILA)
- STABILA Horiz-Vert-Square Rotary Laser Kit+, 180 (LAR 160G)
- STABILA Batter Board/Mount Bracket for Lasers (07410)
- STABILA Layout Laser 5-Point (03185)
- MILWAUKEE TOOL Milwaukee 12 ft. Telescoping Laser Pole (48-35-1511)
- Stabila Rotary and Straight Line Laser Levels