Shop All Straight Centrifugal High Head Pumps
Sta-Rite
Pump And Motor
Mfr # JHHG3-53H
Zoro # G1559811
product price: $1,064.99
/ea
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Buna-N, Carbon, Ceramic
- Impeller Material Noryl
- Motor Enclosure Totally Enclosed Fan Cooled (TEFC)
- Phase Three
- Nominal Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Rite
- MFR # JHHG3-53H
- Zoro # G1559811
- UPC # 022315111615
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Dimensions
Overall Length | 17.2 in |
Intake Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 2 in |
Intake and Discharge Size | 2 in , 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Overall Width | 8.6 in |
Description
Pump And Motor, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 84 gpm, Flow Rate @ 60 ft of Head (Maximum) 77 gpm, Flow Rate @ 80 ft of Head (Maximum) 67.5 gpm, Maximum Feet of Head 140 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 90 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX / WAUKESHA Inner Pump Seal 015 U2/Zp2 Waukesha & Ampco (101651+)
- DWYER INSTRUMENTS Stainless Steel 50-500 Flowmet (RMA-12-SSV)
- BELL & GOSSETT Nbf-22 Bronze Red Fox Circulator (NBF-22)
- DAYTON Straight Centrifugal High Head Pump, 2 HP (55JJ67)
- STA-RITE Pump Jhd-62Hl (JHD-62HL)
- STA-RITE Centrifugal Pump High Head 1Hp (JHE-63HL)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (4RU79)
- DAYTON Bronze 3/4 HP Centrifugal Pump 208-230/460V (2ZWZ9)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 7-1/2 HP, 91 ft. Head (6BF1KBE0)
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 115/230V (2ZXJ1)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 20 HP, Inlet 2" NPT (5BF1N9A0)
- Sta-Rite Straight Centrifugal High Head Pumps