Shop All Pneumatic Tool Accessories
Sta-Lube
Air Tool Oil, 1 Gal
Mfr # SL2533
Zoro # G4605776
Sold in multiples of 4 for $147.56
$147.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Line Tools
- Flash Point 300 Degrees F
- Viscosity Index 40
- Color Amber
- SAE Grade Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sta-Lube
- MFR # SL2533
- Zoro # G4605776
- UPC # 72213253306
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
Item | Air Tool Oil |
For Use With | Air Line Tools |
Flash Point | 300 Degrees F |
Viscosity Index | 40 |
Color | Amber |
SAE Grade | Not Specified |
Pour Point | -5 Degrees F |
Timken OK Load | Not Determined |
ISO Viscosity Grade | 22 |
Max. Operating Temp. | 225 Degrees F |
Application | Air Drills, Air Grinders, Air Hammers, Air Impact Wrenches, Air Motors, Air Ratchets, Air Sanders |
Four-Ball Wear | Not Determined |
Min. Operating Temp. | -20 Degrees F |
Lubricant NSF Rating | Not Rated |
Specific Gravity | 0.92 |
Container Type | Bottle |
NSF Rating | Not Rated |
Food Grade Oil | No |
Base Oil | Petroleum |
Description
Air Tool Oil, ISO Viscosity Grade 22, SAE Grade Not Specified, Base Oil Petroleum, Container Size 1 gal, Container Type Bottle, NSF Rating Not Rated, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 225 Degrees F, Viscosity Index 40, Flash Point 300 Degrees F, Pour Point -5 Degrees F, Color Amber, Timken OK Load Not Determined, Application Air Drills, Air Grinders, Air Hammers, Air Impact Wrenches, Air Motors, Air Ratchets, Air Sanders, Specific Gravity 0.92, Food Grade Oil No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48922)
- SPOTNAILS Ps5016 Upholstery Stapler For 20-Gauge 1/2" Crown Staples, 1/8 - 9/16" (PS5016)
- OSG End Mill, Stub, Carbide, 1/16, 4 FL, Sq End (424-0625)
- DEWALT Cordless Polisher Kit, 20V, Size: 7 in (DCM849P2/DCB205)
- STA-LUBE Air Tool Oil, 32 oz., Clear (SL2300)
- WILLIAMS 1" Drive, 1-3/4" SAE Socket, (7-1XS)
- SUPERIOR PARTS Aftermarket Driver Blade Seal for Paslode F350S (Rep Paslode 500729) (SP 500729)
- DYNABRADE CONTACT WHEEL (DB11281)
- DYNABRADE Air Lube, 1 Pint (95842)
- SUPERIOR PARTS Driver, Bumper, Ribbon Spring, O-Ring & Gasket Service Kit for Hitachi NR83A / A2 (DBM83-04)
- CALIFORNIA AIR TOOLS 14 pc Air Tool Accessory Kit (CAT-376)
- Sta-Lube Pneumatic Tool Accessories