Shop All Lubricants
This Product is Discontinued
Sta-Lube
7 lb. Moly-Graph Multi-Purpose Grease Dark Gray (Discontinued)
Mfr # SL3146
Zoro # G4605697
This Product is Discontinued
Key Features
- NSF Rating Not Rated
- Container Size 7 lb.
- Type Extreme Pressure Multi-Purpose Grease
- NLGI Grade 2
- Application Automotive Applications; Backing Plates; Ball Joints; Chassis Points; Construction Ball and Roller Bearings; Idler Bearings; Industrial Applications; Mining Applications; Pillow Block Bearings; Sprocket Bearings; U-Joints; Water Pumps; Wheel Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Lube
- MFR # SL3146
- Zoro # G4605697
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 7 lb. |
Size | 7 lb. |
Details
Item | Moly-Graph Extreme Pressure Multi-Purpose Grease, 7 Lbs |
NSF Rating | Not Rated |
Type | Extreme Pressure Multi-Purpose Grease |
NLGI Grade | 2 |
Application | Automotive Applications; Backing Plates; Ball Joints; Chassis Points; Construction Ball and Roller Bearings; Idler Bearings; Industrial Applications; Mining Applications; Pillow Block Bearings; Sprocket Bearings; U-Joints; Water Pumps; Wheel Bearings |
Lubricant NSF Rating | Not Rated |
Color | Dark Gray |
ISO Viscosity Grade | 165 |
Max. Operating Temp. | 250 Degrees F |
Series | Moly-Graph(R) |
Description
Extreme Pressure Lithium Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.