Shop All Greases & Lubricants
Sta-Lube
4 oz. Constant Velocity Joint Grease Dark Gray
Mfr # SL3174
Zoro # G4605651
Sold in multiples of 12 for $76.68
$76.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 wt. oz.
- NLGI Grade 1
- Lubricant NSF Rating Not Rated
- Container Size 4 oz.
- Type Constant Velocity (CV) Joint Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sta-Lube
- MFR # SL3174
- Zoro # G4605651
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 4 wt. oz. |
Container Size | 4 oz. |
Details
Item | Constant Velocity (CV) Joint Grease, 4 Wt Oz |
NLGI Grade | 1 |
Lubricant NSF Rating | Not Rated |
Type | Constant Velocity (CV) Joint Grease |
Color | Dark Gray |
Max. Operating Temp. | 275 Degrees F |
Application | CV Boot; CV Joints Found in Front Wheel Drive Passenger Vehicles; Safe for Both Domestic and Foreign CV Joints |
ISO Viscosity Grade | 110 |
NSF Rating | Not Rated |
Description
Constant Velocity Joint Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Ul Tank, 1000W / 120V, Thermostat 60/80F (3309091)
- ILB GOLD Replacement For Kawasaki, G5 Series, Year 1974 Battery (G5 SERIES YEAR 1974 BATTERY)
- SPEC-D TUNING Chevy Colorado Led Projector Headlight Chrome With Clear Lens 15-20 (2LHP-COL15-TM)
- BALDWIN FILTERS Air Filter, 5-5/8in. to 11-1/4in. dia. (PA5289)
- STA-LUBE Marine Boat Trailer & 4x4 Bearing Grease (SL3120)
- STA-LUBE Bearing Grease, 3 Oz (SL3184)
- STA-LUBE 4 oz Differential Friction Modifier Tube Amber (SL2411)
- STA-LUBE 14 oz Extreme Pressure Grease Cartridge Red (SL3190)
- STA-LUBE Synthetic Brake/Caliper Grease, 12 Wt Oz (SL3303)
- STA-LUBE Synthetic Brake/Caliper Grease, 2.5 Oz (SL3301)
- PERFORMANCE TOOL Grease Injector Needle, W54213 (W54213)
- Sta-Lube Greases & Lubricants