Sta-Lube

14 oz High Temperature Grease Cartridge Amber (Discontinued)


This Product is Discontinued
Shop for all Greases & Lubricants

Key Features

  • Size 14 oz.
  • Container Type Cartridge
  • Lubricant NSF Rating Not Rated
  • Standards Non-Flammable
  • Max. Operating Temp. 400 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 oz.
Container Size 14 oz

Description

High Temperature Synthetic Grease, Fumed Silica Base, Size 14 oz., Container Type Cartridge, NLGI Grade 1.5, Color Amber, Temp. Range -40 Degrees to 400 Degrees F, Flash Point 500 Degrees F, Dropping Point 600 Degrees F, Four-Ball Wear 0.5mm, Specific Gravity 0.9, Timken OK Load 50 lb., Viscosity @ 40C 440 to 460, Viscosity @ 100C 42 to 46, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products