Shop All Greases & Lubricants
Sta-Lube
14 oz Extreme Pressure Grease Cartridge Red
Mfr # SL3190
Zoro # G3177711
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 oz.
- Container Type Cartridge
- Color Red
- Grease Color Red
- Standards NSF H2 Registered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Lube
- MFR # SL3190
- Zoro # G3177711
- UPC # 072213319002
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 14 oz. |
Container Size | 14 oz |
Description
Extreme Pressure Grease, Product Type Grease, Series Sta-Plex, Container Type Cartridge, Container Size 14 oz, For Use On Assembly Plants, Automobiles, Ball & Roller Bearings, Buses, Construction Equipments, Drying Ovens, Electric Motors, Industrial, Kilns, Machining, Metal Production, Mining, Off-Road Operations, Plastic Molding, Pumps, Reapers, Tractors Mowers, Trucks, Water Pumps, ISO Viscosity Grade 230, NLGI Viscosity Grade 2, Thickener Type Lithium, Standards NSF H2 Registered, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 12", Fuel Treatment (6-012-1-X)
- BALDWIN FILTERS Fuel Filter, Gas (CV15010)
- SEA-DOG Double USB -Power Socket Panel (426505-1)
- UNIQUE TRUCK ACCESSORIES 72 in. High Capacity Stake Bed Contractor Top Sider with 2 Bottom Drawers (UNITB400-72-BD)
- STA-LUBE Synthetic Brake/Caliper Grease, 2.5 Oz (SL3301)
- STA-LUBE Synthetic Brake/Caliper Grease, 12 Wt Oz (SL3303)
- STA-LUBE 4 oz Differential Friction Modifier Tube Amber (SL2411)
- STA-LUBE Marine Boat Trailer & 4x4 Bearing Grease (SL3120)
- STA-LUBE Bearing Grease, 3 Oz (SL3184)
- STA-LUBE 4 oz. Constant Velocity Joint Grease Dark Gray (SL3174)
- MOBIL 5 gal Gear Oil Pail Amber (122047)
- Sta-Lube Greases & Lubricants