Shop All Lubricants
Sta-Lube
10 oz Tube White
Mfr # SL3360
Zoro # G4816777
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 oz.
- NSF Rating H2 No Food Contact
- Application Assembly Lubes, Bearings, Break In Lubrication for Bearings, Cables, Chains, Chassis Points, Conveyor Bearings, Door Tracks, Garage Door Channels, Hinges, Latches, Machinery, Open Gears, Openers, Overhead Door Tracks, Roller Bearings, Sleeve Bearings
- Grease Thickener Lithium
- Specific Gravity 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sta-Lube
- MFR # SL3360
- Zoro # G4816777
- UPC # 072213336009
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 10 oz. |
Container Size | 10 oz |
Description
Multipurpose Grease, Product Type Grease, Series Super White, Container Type Tube, Container Size 10 oz, For Use On Assembly Lubes, Bearings, Break-In Lubrication for Bearings, Cables & Equipments, Chains, Chassis Points, Conveyor Bearings, Door Tracks, Garage Door Channels & Openers, Hinges, Latches, Machinery, Open Gears, Overhead Door Tracks, Roller Bearings, Sleeve Bearings, ISO Viscosity Grade 165, NLGI Viscosity Grade 2, Thickener Type Lithium, Standards NSF Registered, Category Code H-2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Ball Bearing, Metric, 3 Piece, Grooved Raceways, 50mm Bore Dia., 74mm OD, 18mm Width (2910)
- CONTINENTAL CONTITECH B84 Wrapped V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (B84)
- CONRADER Tank Manifold, Carry Tank, 150 PSI (CTM150)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM (6K994)
- STA-LUBE 14 oz Cartridge White (SL3150)
- STA-LUBE 14 oz Multipurpose Grease Can White (SL3151)
- STA-LUBE 35 lb Multipurpose Grease Pail White (SL3155)
- STA-LUBE 14 oz Multipurpose Grease Cartridge Gray (SL3330)
- STA-LUBE Thread Lubricant, 8 Wt Oz (SL35925)
- STA-LUBE Engine Assembly Lube, 10 Oz (SL3331)
- SLIP PLATE Graphite Dry Lubricant, Petroleum Distillates, 12 oz Aerosol Can (SLIPAERO-6CS)
- Sta-Lube Lubricants