Shop All Wire Terminals
Sta-Kon
Vinyl Wire Terminal Kit 130 Piece
Mfr # STA-ORG
Zoro # G2556714
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Type Vinyl
- Insulation Color Assortment
- Terminal Connection Crimp
- Wire Type Solid and Stranded - Copper Only
- Kit Type Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # STA-ORG
- Zoro # G2556714
- UPC # 786210936529
- Country of Origin United States
- Category Wire Terminals
Dimensions
Number of Sizes | 2 |
Sizes Included | 10-12 AWG, 14-16 AWG |
Details
Insulation Type | Vinyl |
Insulation Color | Assortment |
Terminal Connection | Crimp |
Wire Type | Solid and Stranded - Copper Only |
Kit Type | Terminal |
Item | Wire Terminal Kit 130 Piece |
Terminal Type | Vinyl |
Number of Pieces | 130 |
Standards | UL File E9809 |
Includes | (15) 2RC-10X, (20) 10RC-10, (20) 10RC-10F, (25) 14RB-10, (25) 14RB-10F, (25) 2RB-14X |
Connection Type | Crimp |
Connector Assortment Type | Crimp Terminals |
Features | Ideal for contractors, OEMs or any other user of terminals and splices. Mounts on a bench (hardware included). Lightweight, durable nyon construction for rugged use. |
Application | Ideal for contractors, OEMs or any other user of terminals and splices |
Standard | UL E9809 |
Type | Kit |
Special Features | Ideal for contractors, OEMs or any other user of terminals and splices. Mounts on a bench (hardware included). Lightweight, durable nyon construction for rugged use. |
Color | Blue/Yellow |
Description
Wire Terminal Kit, Number of Pieces 130, Standards UL File E9809, Connector Assortment Type Crimp Terminals, Includes (15) 2RC-10X, (20) 10RC-10, (20) 10RC-10F, (25) 14RB-10, (25) 14RB-10F, (25) 2RB-14X, Kit Type Terminal, Number of Sizes 2, Sizes Included 10-12 AWG, 14-16 AWG, Terminal Type Vinyl, Wire Type Solid and Stranded - Copper Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SAO12V03)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 70A, 300V AC, Non-Indicating (JLLN070)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 70A, 500V AC, Non-Indicating (L50QS070.T)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF50D1)
- STA-KON 22-16 AWG Vinyl Ring Terminal #4 Stud PK100 (18RA-4)
- STA-KON 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (14RB-516)
- STA-KON 18-14 AWG Nylon Ring Terminal #8 Stud PK100 (RB14-8)
- STA-KON 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (A18-8FL)
- STA-KON 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (18RA-8F)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #10 Stud PK100 (RA18-10FL)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (M14-8FBX)
- Sta-Kon Wire Terminals