Shop All Wire Disconnects
Sta-Kon
Male Disconnect, Yellow, 16-14AWG, PK50
Mfr # 10RC-250T
Zoro # G3219605
product price: $74.45
/pk 50, $1.49/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Material Brass
- Insulation Color Yellow
- Color Yellow
- Wire Range 12 to 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # 10RC-250T
- Zoro # G3219605
- UPC # 78621083934
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 1.08 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.133 in |
Tab Width | 0.25 in |
Maximum Wire Size | 10 AWG |
Barrel Size | Long |
Wire Size Range | 12 AWG - 10 AWG |
Barrel Inside Diameter | 0.133 in |
Minimum Wire Size | 12 AWG |
Description
Male Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Tab, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant No, Seam Style Brazed, Standards UL E66716
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Screw On (A806SC)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 100 (BT2M-C0)
- PANDUIT Ferrule, 10 AWG, PP, 7/8in., PK100 (FSD82-18-C)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK25 (MH14-6FLX)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-111F)
- STA-KON Male Disconnect, Blue, 16 to 14 AWG, PK50 (14RB-251T)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-187)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-110F)
- STA-KON Female Flag Disconnect, 16 to 14 AWG, PK50 (RB14-250A)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (10RC-2577)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-187Q)
- Sta-Kon Wire Connectors & Disconnects