Shop All Wire Disconnects
Sta-Kon
Male Disconnect, Yellow, 12 to 10 AWG, PK25
Mfr # 10RC-251T
Zoro # G1363223
original price:
$63.13
20% off
new price: $49.95
/pk 25, $2.00/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Male - 250 Series
- Insulation Full
- Material Brass
- Insulation Color Yellow
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # 10RC-251T
- Zoro # G1363223
- UPC # 78621086974
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 1.17 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.133 in |
Minimum Wire Size | 12 AWG |
Wire Size Range | 12 AWG - 10 AWG |
Maximum Wire Size | 10 AWG |
Barrel Inside Diameter | 0.133 in |
Tab Width | 0.25 in |
Barrel Size | Long |
Description
Male Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Tab, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant No, Seam Style Overlapped, Standards UL E66716
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Standard Room Sensor Plain (ASM02227)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangular, Diffuse (XUDA1PSML2)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 15A, 32V AC, 1kA at 32V AC, 5 PK (AGA-15)
- ITT CANNON ER 4C 48 SKT PLUG (MS3106F2422SX)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-182)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RB-250F)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-110F)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RB-2577)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-188)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18277)
- METRA ELECTRONICS RED NYLON FEMALE QUICK DISCONNECT 22-18 GAUGE .250 (RNFD250F)
- Sta-Kon Wire Disconnects