Shop All Wire Disconnects
Sta-Kon
Male Disconnect, Red, 22 to 18 AWG, PK50
Mfr # 18RA-251T
Zoro # G1836773
product price: $42.89
/pk 50, $0.86/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Male - 250 Series
- Insulation Full
- Material Brass
- Insulation Color Red
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # 18RA-251T
- Zoro # G1836773
- UPC # 78621086976
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.95 in |
Barrel Inside Dia. | 0.06 in |
Wire Size Range | 22 AWG - 18 AWG |
Tab Width | 0.25 in |
Minimum Wire Size | 22 AWG |
Barrel Size | Long |
Maximum Wire Size | 18 AWG |
Barrel Inside Diameter | 0.06 in |
Description
Male Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant No, Seam Style Overlapped, Standards UL E66716
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Retainer, 2" Wide Slot Duct, PK100 (WR2-C)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLLU601.X)
- HUBBELL Liquidtight Adapter (SAC100)
- NVENT HOFFMAN Filter Fan, Plastic, 12.80" H x 12.82" L (HF1316424)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-188)
- STA-KON Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2 (LD2)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18377)
- STA-KON Female Flag Disconnect, 16 to 14 AWG, PK50 (RB14-250A)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-187)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RA-2577)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDI18-187Q)
- Sta-Kon Wire Disconnects