Shop All Wire Disconnects
Sta-Kon
Male Disconnect, Red, 22-18AWG, PK100
Mfr # 18RAD-187
Zoro # G2196871
product price: $63.65
/pk 100, $0.64/ea
$63.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Male - 187 Series
- Insulation Partial
- Material Brass
- Insulation Color Red
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # 18RAD-187
- Zoro # G2196871
- UPC # 786210828848
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.87 in |
Tab Size | 0.187 in x 0.032 in |
Barrel Inside Dia. | 0.06 in |
Barrel Size | Long |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 18 AWG |
Wire Size Range | 22 AWG - 18 AWG |
Barrel Inside Diameter | 0.06 in |
Tab Width | 0.187 in |
Description
Male Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.187 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant Yes, Seam Style Overlapped, Standards UL E66716
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T150D20)
- 3M 16-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (MNG14-14R/SX)
- EATON BUSSMANN Limiter Fuse, ANN Series, 275A, Very Fast Acting, 125V AC, Bolt-On (ANN-275)
- EPSON Printable Heat Shrink Tube, Polyolefin (208B20BYPX)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RB-250F)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18377)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-250F)
- STA-KON Female Flag Disconnect, 16 to 14 AWG, PK50 (RB14-250A)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (10RC-2577)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-250F)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- Sta-Kon Wire Disconnects