Shop All Wire Disconnects
Sta-Kon
Male Disconnect, Blue, 16-14AWG, PK100
Mfr # 14RB-250T
Zoro # G0565686
product price: $38.99
/pk 100, $0.39/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Male - 250 Series
- Insulation Partial
- Material Brass
- Insulation Color Blue
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # 14RB-250T
- Zoro # G0565686
- UPC # 78621080078
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.95 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.086 in |
Barrel Inside Diameter | 0.086 in |
Tab Width | 0.25 in |
Minimum Wire Size | 16 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Barrel Size | Long |
Maximum Wire Size | 14 AWG |
Description
Male Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant No, Seam Style Brazed, Standards UL E66716
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 14/3 (1TNC7)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30023)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 15 in. (EXLK-215)
- TRIPP LITE RJ45 Plug, Cat5e, 4-pair Conductor, 10pack (N030-010)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RA-250F)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-111F)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18377)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RA-250T)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-187)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-111F)
- 3M Female Disconnect, Bare, 22-18AWG, PK100 (MU18-250DFX)
- Sta-Kon Wire Connectors & Disconnects