Shop All Wire Disconnects
Sta-Kon
Female Flag Disconnect, Yellow, PK50
Mfr # RC10-250A
Zoro # G2218151
product price: $137.99
/pk 50, $2.76/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Material Brass
- Insulation Color Yellow
- Color Yellow
- Wire Range 12 to 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # RC10-250A
- Zoro # G2218151
- UPC # 78621089447
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.8 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.133 in |
Tab Width | 0.25 in |
Minimum Wire Size | 12 AWG |
Wire Size Range | 12 AWG - 10 AWG |
Barrel Inside Diameter | 0.133 in |
Maximum Wire Size | 10 AWG |
Barrel Size | Long |
Description
Female Flag Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style 90 Degree, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant No, Seam Style Brazed, Standards UL E66716
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 0.5A, 600V AC, Non-Indicating (LP-CC-1/2)
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB613)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-HDR5.2)
- CENTURY WIRE & CABLE Century Wire & Cable 250586 50 ft. 14 by 3 Pink Pro Glo Extension Cord (250586)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RA-250F)
- STA-KON Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2 (LD2)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-111F)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-250F)
- STA-KON Male Disconnect, Yellow, 12 to 10 AWG, PK25 (10RC-251T)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (10RC-2577)
- 3M Male Disconnect, Blue, 16-14AWG, PK1000 (MNG14-187DMK)
- Sta-Kon Wire Connectors & Disconnects