Shop All Wire Disconnects
Sta-Kon
Female Flag Disconnect, Red, PK50
Mfr # RA18-250A
Zoro # G1970534
product price: $56.15
/pk 50, $1.12/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Partial
- Material Brass
- Insulation Color Red
- Color Red
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # RA18-250A
- Zoro # G1970534
- UPC # 786210894423
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.8 in |
Barrel Inside Dia. | 0.06 in |
Barrel Inside Diameter | 0.06 in |
Wire Size Range | 22 AWG - 18 AWG |
Minimum Wire Size | 22 AWG |
Tab Width | 0.25 in |
Maximum Wire Size | 18 AWG |
Barrel Size | Long |
Description
Female Flag Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style 90 Degree, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant No, Seam Style Brazed, Standards UL E66716
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 30A 250V, 2-Pole 3-Wire Grounding, L6-30P, Screw Terminal, Yellow (HBL2621VY)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1-1.6A, 1P (GV2ME06)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 100 (PLT3I-C)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 6.00x6.00, Steel (F66LSGQR)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-188)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (10RC-2577)
- STA-KON Female Flag Disconnect, 16 to 14 AWG, PK50 (RB14-250A)
- STA-KON Male Disconnect, Red, 22 to 18 AWG, PK50 (18RA-251T)
- STA-KON Ballast Dsconnct, 18AWG, 3 Ports, 1.28", PK2 (LD3)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18377)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250-C)
- Sta-Kon Wire Connectors & Disconnects