Shop All Wire Disconnects
Sta-Kon
Female Flag Disconnect, 16 to 14 AWG, PK50
Mfr # RB14-250A
Zoro # G2752215
product price: $51.79
/pk 50, $1.04/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Material Brass
- Insulation Color Blue
- Color Blue
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # RB14-250A
- Zoro # G2752215
- UPC # 78621085676
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.8 in |
Barrel Inside Dia. | 0.086 in |
Barrel Size | Long |
Wire Size Range | 16 AWG - 14 AWG |
Tab Width | 0.25 in |
Maximum Wire Size | 14 AWG |
Barrel Inside Diameter | 0.086 in |
Minimum Wire Size | 16 AWG |
Description
Female Flag Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style 90 Degree, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant No, Seam Style Brazed, Standards UL E66716
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Cord Extn Ylwjkt14/3 50' (2887AC)
- CALCONDUIT Elbow, 5 in., 90 Degree, GRC (876779)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Brn, Toggl (HBL1223)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Blank (HB1BL)
- STA-KON Female Flag Disconnect, Red, PK50 (RA18-250A)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-188)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RB-250T)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-111F)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-183)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-182)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C760)
- Sta-Kon Wire Connectors & Disconnects