Shop All Wire Disconnects
Sta-Kon
Female Disconnect, Yellow, 12to10AWG, PK50
Mfr # 10RC-2577
Zoro # G2864863
product price: $72.45
/pk 50, $1.45/ea
$72.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Material Brass
- Insulation Color Yellow
- Color Yellow
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # 10RC-2577
- Zoro # G2864863
- UPC # 78621083931
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 1.04 in |
Barrel Inside Dia. | 0.133 in |
Wire Size Range | 12 AWG - 10 AWG |
Barrel Inside Diameter | 0.133 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Tab Width | 0.25 in |
Barrel Size | Long |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant No, Seam Style Brazed, Standards UL E66716, Barrel Inside Diameter 0.133 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60306R)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 3/4In (RB150-75)
- PANDUIT Faceplate, 2pt, Classic, Ei (CFP2EI)
- DAYTON Circuit Breaker, NDB2-63 C2/3 Series 2A, 3 Pole, 480V AC, C Curve (5ZVC3)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RA-2577)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RA-250F)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-182)
- STA-KON Male Disconnect, Red, 22 to 18 AWG, PK50 (18RA-251T)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RB-250F)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RAD18-183)
- IDEAL St Lght Dscnnct, SetScrew, Y-Tap, Fused (30-S2222)
- Sta-Kon Wire Disconnects