Shop All Wire Disconnects
Sta-Kon
Female Disconnect, Red, 22 to 18 AWG, PK100
Mfr # RAD18-182
Zoro # G1161492
original price:
$80.65
9% off
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Material Brass
- Insulation Color Red
- Color Red
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sta-Kon
- MFR # RAD18-182
- Zoro # G1161492
- UPC # 54143639340800
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.83 in |
Tab Size | 0.187 in x 0.020 in |
Barrel Inside Dia. | 0.06 in |
Minimum Wire Size | 22 AWG |
Barrel Size | Long |
Barrel Inside Diameter | 0.06 in |
Maximum Wire Size | 18 AWG |
Wire Size Range | 22 AWG - 18 AWG |
Tab Width | 0.187 in |
Description
Female Disconnect, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant Yes, Seam Style Overlapped, Standards UL E66716, Barrel Inside Diameter 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK200 (M4-516RK)
- SQUARE D Interlock, F/22mm XACA Booted Operators (XACA009)
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Black 50 pk (10-PC8)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD1X2NPW6)
- STA-KON Female Flag Disconnect, Yellow, PK50 (RC10-250A)
- STA-KON Female Disconnect, Yellow, 12-10AWG, PK50 (10RC-250F)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-182)
- STA-KON Male Disconnect, Red, 22 to 18 AWG, PK50 (18RA-251T)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-183)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-111F)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- Sta-Kon Wire Disconnects