Shop All Wire Disconnects
Sta-Kon
Female Disconnect, Red, 22 to 18 AWG, PK100
Mfr # RA18-250F
Zoro # G2279225
original price:
$65.85
7% off
new price: $60.99
/pk 100, $0.61/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Material Brass
- Insulation Color Red
- Color Red
- Wire Range 22 to 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # RA18-250F
- Zoro # G2279225
- UPC # 786210874197
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.91 in |
Barrel Inside Dia. | 0.06 in |
Wire Size Range | 22 AWG - 18 AWG |
Barrel Size | Long |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 18 AWG |
Barrel Inside Diameter | 0.06 in |
Tab Width | 0.25 in |
Description
Female Disconnect, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant No, Seam Style Brazed, Standards UL E66716, Barrel Inside Diameter 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1060G)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- SCHNEIDER ELECTRIC Mounting Base, 22mm, For ZB4 Series (ZB4BZ009)
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 1/4 (FTG-156-107)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (10RC-2577)
- STA-KON Male Disconnect, Red, 22 to 18 AWG, PK50 (18RA-251T)
- STA-KON Female Flag Disconnect, Yellow, PK50 (RC10-250A)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18377)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-188)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RAD18-183)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- Sta-Kon Wire Disconnects