Shop All Wire Disconnects
Sta-Kon
Female Disconnect, Red, 22-18AWG, PK100
Mfr # 18RAD-183
Zoro # G2139042
original price:
$45.79
14% off
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Material Brass
- Insulation Color Red
- Color Red
- Insulation Type Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sta-Kon
- MFR # 18RAD-183
- Zoro # G2139042
- UPC # 786210819211
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.187 in |
Overall Length | 0.85 in |
Barrel Inside Dia. | 0.06 in |
Barrel Inside Diameter | 0.06 in |
Tab Width | 0.187 in |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 18 AWG |
Wire Size Range | 22 AWG - 18 AWG |
Barrel Size | Long |
Description
Female Disconnect, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant No, Seam Style Brazed, Standards UL E66716, Barrel Inside Diameter 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay Mounting Kit, D-Line (LAD7B106)
- TELEMECANIQUE SENSORS Adjustable Locking Actuating Key (ZCKY091)
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-2-4)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RA-250T)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RB-2577)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-250F)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-188)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-250F)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-110F)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK25 (5UGK3)
- Sta-Kon Wire Disconnects