Shop All Wire Disconnects
Sta-Kon
Female Disconnect, Blue, 16 to 14AWG, PK100
Mfr # RBD14-183
Zoro # G0970024
original price:
$94.22
20% off
new price: $74.95
/pk 100, $0.75/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Material Brass
- Insulation Color Blue
- Color Blue
- Wire Range 16 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # RBD14-183
- Zoro # G0970024
- UPC # 78621081652
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.83 in |
Barrel Inside Dia. | 0.086 in |
Barrel Inside Diameter | 0.086 in |
Tab Width | 0.187 in |
Barrel Size | Long |
Maximum Wire Size | 14 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Minimum Wire Size | 16 AWG |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant No, Seam Style Overlapped, Standards UL E66716
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- RACO Insulating Bushing, 6", Plastic (1424)
- MKT FASTENING Conduit Strap, 3/4", PK50 (TW75)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (TR-50221-08)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RA-2577)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-188)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RB-250F)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RAD18-183)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18377)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RB-2577)
- IDEAL Trm Fuls Dis c 12-10AWG, PK25 (83-9791)
- Sta-Kon Wire Disconnects