Shop All Wire Disconnects
Sta-Kon
Female Disconnect, Blue, 16 to 14AWG, PK100
Mfr # RBD14-182
Zoro # G0840743
original price:
$64.55
23% off
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Material Brass
- Insulation Color Blue
- Color Blue
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sta-Kon
- MFR # RBD14-182
- Zoro # G0840743
- UPC # 78621081631
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.020 in x 0.187 in |
Overall Length | 0.83 in |
Barrel Inside Dia. | 0.086 in |
Minimum Wire Size | 16 AWG |
Tab Width | 0.187 in |
Barrel Inside Diameter | 0.086 in |
Maximum Wire Size | 14 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Barrel Size | Long |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant No, Seam Style Brazed, Standards UL E66716
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 7 ft. (2142)
- DAYTON Push Button Control Station, Up/Down/Stop (20C799)
- SIEMENS IEC Control Relay, 3NO/1NC, 24VDC, 10A (3RH21311BB40)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H24)
- STA-KON Female Flag Disconnect, 16 to 14 AWG, PK50 (RB14-250A)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18377)
- STA-KON Ballast Dsconnct, 18AWG, 3 Ports, 1.28", PK2 (LD3)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RBD14-183)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-182)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RB-250T)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (37497)
- Sta-Kon Wire Connectors & Disconnects