Shop All Wire Disconnects
Sta-Kon
Female Disconnect, Blue, 16 to 14AWG, PK100
Mfr # 14RBD-18377
Zoro # G0373712
product price: $163.99
/pk 100, $1.64/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Material Brass
- Insulation Color Blue
- Color Blue
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # 14RBD-18377
- Zoro # G0373712
- UPC # 78621081867
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.187 in x 0.032 in |
Overall Length | 0.89 in |
Barrel Inside Dia. | 0.086 in |
Barrel Size | Long |
Tab Width | 0.187 in |
Barrel Inside Diameter | 0.086 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Description
Female Disconnect, Contact Finish Tin, Contact Material Copper, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant No, Seam Style Overlapped, Standards UL E66716, Barrel Inside Diameter 0.086 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL420)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Red, Toggl (HBL1221R)
- EATON 5PK Break KO Fill Plate (BRFPP)
- STA-KON Female Flag Disconnect, Yellow, PK50 (RC10-250A)
- STA-KON Ballast Dsconnct, 18AWG, 3 Ports, 1.28", PK2 (LD3)
- STA-KON Male Disconnect, Yellow, 12 to 10 AWG, PK25 (10RC-251T)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-250F)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RA-250T)
- STA-KON Male Disconnect, Red, 22 to 18 AWG, PK50 (18RA-251T)
- IDEAL St Lght Dscnnct, Brkwy, InLine, Fused, 1Pole (30-C1622)
- Sta-Kon Wire Connectors & Disconnects