Shop All Wire Disconnects
Sta-Kon
Female Disconnect, Blue, 16-14AWG, PK100
Mfr # 14RBD-183
Zoro # G2568824
product price: $64.45
/pk 100, $0.64/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Material Brass
- Insulation Color Blue
- Color Blue
- Wire Range 16 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # 14RBD-183
- Zoro # G2568824
- UPC # 786210818597
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.85 in |
Tab Size | 0.032 in x 0.187 in |
Barrel Inside Dia. | 0.086 in |
Tab Width | 0.187 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Barrel Inside Diameter | 0.086 in |
Barrel Size | Long |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant No, Seam Style Brazed, Standards UL E66716, Barrel Inside Diameter 0.086 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 8Pin, SPDT, 15A, 24VAC (LY1F-AC24)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 12inHx12inL (F1212GPA)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ11)
- VAST Strut Channel Fitting, 1/4 (V70SQHDG)
- STA-KON Female Disconnect, Yellow, 12-10AWG, PK50 (10RC-250F)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-187)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-250F)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-188)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-111F)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RB-2577)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- Sta-Kon Wire Connectors & Disconnects