Shop All Splicing Connectors
Sta-Kon
Butt Splice Connector, 22-18AWG, Red, PK100
Mfr # 2RA18
Zoro # G2597427
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Seam Overlapped
- Material Copper
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sta-Kon
- MFR # 2RA18
- Zoro # G2597427
- UPC # 786210800189
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.19 in |
Barrel Inside Dia. | 0.115 in |
Overall Width | 0.18 in |
Barrel Inside Diameter | 0.115 in |
Maximum Wire Size | 18 AWG |
Wire Size Range | 22 AWG - 18 AWG |
For Maximum Wire Insulation Diameter | 0.115 in |
Minimum Wire Size | 22 AWG |
Description
Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Standards MIL-T-7928, UL E9809, Termination Style Crimp, Contact Material Copper, Overall Length 1.19 in, Seam Style Overlapped, Barrel Inside Diameter 0.115 in, Body Finish Tin Plated, Body Material Copper, Compatible Installation Tool Model Number ERG4001, WT112M, WT145C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806G)
- INTERMATIC Electrical Box Cover, Single, 1 Gang, Polycarbonate (WP1150C)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK25 (P8-56R-Q)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (PV14-56R-C)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2B-14)
- STA-KON Butt Splice Connector, 22-16AWG, Red, PK100 (2RA18X)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10)
- STA-KON Butt Splice Connector, 8 AWG, Red, PK25 (2RD8)
- STA-KON Butt Splice Connector, 6 AWG, Blue, PK20 (2RE6)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14X)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14)
- Sta-Kon Splicing Connectors