Shop All Splicing Connectors
Sta-Kon
Butt Splice Connector, 22-16AWG, Red, PK100
Mfr # 2RA18X
Zoro # G1642864
product price: $59.75
/pk 100, $0.60/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Vinyl
- Seam Brazed
- Material Copper
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # 2RA18X
- Zoro # G1642864
- UPC # 786210807195
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.13 in |
Barrel Inside Dia. | 0.17 in |
Overall Width | 0.25 in |
Minimum Wire Size | 22 AWG |
For Maximum Wire Insulation Diameter | 0.17 in |
Barrel Inside Diameter | 0.17 in |
Maximum Wire Size | 18 AWG |
Description
Splice Connector, Connection Type Crimp, Insulation Material Vinyl, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Standards UL E9809, Termination Style Crimp, Contact Material Copper, Overall Length 1.13 in, Seam Style Brazed, Barrel Inside Diameter 0.17 in, Body Finish Tin Plated, Body Material Copper, Compatible Installation Tool Model Number ERG4001, WT112M, WT145C, WT2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Ring, Locking (LR100)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (20494108)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Blk (CLT62N-C630)
- GE Manual Motor Starter, NEMA, 16A, 230VDC, 1P (CR101Y1)
- STA-KON Butt Splice Connector, 6 AWG, Blue, PK20 (2RE6)
- STA-KON Butt Splice Connector, 22-18 AWG, PK100 (2A-18)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14)
- STA-KON Butt Splice Connector, 22-18AWG, Red, PK100 (2RA18)
- STA-KON Butt Splice Connector, 12-10 AWG, PK50 (2C-10)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2B-14)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- Sta-Kon Splicing Connectors