Shop All Splicing Connectors
Sta-Kon
Butt Splice Connector, 12-10 AWG, Yel, PK50
Mfr # 2RC10X
Zoro # G3429194
product price: $45.45
/pk 50, $0.91/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Seam Brazed
- Material Copper
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # 2RC10X
- Zoro # G3429194
- UPC # 78621080721
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.31 in |
Barrel Inside Dia. | 0.25 in |
Barrel Inside Diameter | 0.25 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
For Maximum Wire Insulation Diameter | 0.25 in |
Wire Size Range | 12 AWG - 10 AWG |
Overall Width | 0.31 in |
Description
Splice Connector, Connection Type Crimp, Insulation Material Vinyl, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards UL E9809, Termination Style Crimp, Contact Material Copper, Overall Length 1.31 in, Seam Style Brazed, Barrel Inside Diameter 0.25 in, Body Finish Tin Plated, Body Material Copper, Compatible Installation Tool Model Number ERG4001, WT112M, WT145C, WT2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L14-20P 20A 125/250V 4-Prong 4-Angles Locking Male Plug With UL, C-UL Approval (ASEL1420P)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 100 A, NEMA 3R (DH363FRK)
- QUICKCABLE Heat Shrink Tubing, 3/4" Green 6", PK5 (5670-005GN)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14X)
- STA-KON Butt Splice Connector, 12-10 AWG, PK50 (2C-10)
- STA-KON Butt Splice Connector, 22-18 AWG, PK100 (2A-18)
- STA-KON Butt Splice Connector, 22-18AWG, Red, PK100 (2RA18)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2B-14)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14)
- 3M Butt Splice Connector, 6 AWG, Blue, PK10 (MV6BCX)
- Sta-Kon Splicing Connectors