Shop All Splicing Connectors
Sta-Kon
Butt Splice Connector, 12-10 AWG, Yel, PK50
Mfr # 2RC10
Zoro # G3066865
product price: $56.59
/pk 50, $1.13/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Seam Overlapped
- Material Copper
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # 2RC10
- Zoro # G3066865
- UPC # 786210800226
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.26 in |
Barrel Inside Dia. | 0.21 in |
Overall Width | 0.28 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
For Maximum Wire Insulation Diameter | 0.21 in |
Barrel Inside Diameter | 0.21 in |
Description
Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards MIL-T-7928, UL E9809, Termination Style Crimp, Contact Material Copper, Overall Length 1.26 in, Seam Style Overlapped, Barrel Inside Diameter 0.21 in, Body Finish Tin Plated, Body Material Copper, Compatible Installation Tool Model Number ERG4001, WT112M, WT145C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYENCE Dedicated Unit 24VDC Ethernet and Communication Module (N-R2)
- CHECKERS Cable Protector, 2 Channels, Black, 5 ft. L (RFD6-5)
- ZORO SELECT Receptacle, 30 A Amps, 125V AC, Flush Mount, Single Outlet, 5-30R, Black (9530FR)
- ANDERSON POWER PRODUCTS SB350 HSG RED BULK (913BK)
- STA-KON Butt Splice Connector, 6 AWG, Blue, PK20 (2RE6)
- STA-KON Butt Splice Connector, 22-18AWG, Red, PK100 (2RA18)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2B-14)
- STA-KON Butt Splice Connector, 22-18 AWG, PK100 (2A-18)
- STA-KON Butt Splice Connector, 22-16AWG, Red, PK100 (2RA18X)
- STA-KON Butt Splice Connector, 12-10 AWG, PK50 (2C-10)
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- Sta-Kon Wire Connectors & Disconnects