Shop All Splicing Connectors
Sta-Kon
Butt Splice Connector, 12-10 AWG, PK50
Mfr # 2C-10
Zoro # G0501015
product price: $39.69
/pk 50, $0.79/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Seam Brazed
- Material Copper
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # 2C-10
- Zoro # G0501015
- UPC # 78621080007
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 0.72 in |
Barrel Inside Dia. | 0.31 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Overall Width | 0.22 in |
Barrel Inside Diameter | 0.31 in |
Wire Size Range | 12 AWG - 10 AWG |
Description
Splice Connector, Connection Type Crimp, Insulation Material None, Insulation Color Bare, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards UL E9809, Termination Style Crimp, Contact Material Copper, Overall Length 0.72 in, Seam Style Brazed, Barrel Inside Diameter 0.31 in, Body Finish Tin Plated, Body Material Copper, Compatible Installation Tool Model Number ERG4002, WT110M, WT111M, WT112M, WT2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES 3Wire Black Angle Power Plug (S80-SP)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 24 in H, 28 in L, 28 in W, 15,000 lb L.R. (PG2424Z80817)
- TECHFLEX Fiberglass Sleeving, Coated, 1/2", Black (FGL0.50BK25)
- SQUARE D 1 1/4 X 1/4" Fuse Kit (9070AP2)
- STA-KON Butt Splice Connector, 22-18 AWG, PK100 (2A-18)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10)
- STA-KON Butt Splice Connector, 6 AWG, Blue, PK20 (2RE6)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14)
- STA-KON Butt Splice Connector, 22-16AWG, Red, PK100 (2RA18X)
- STA-KON Butt Splice Connector, 22-18AWG, Red, PK100 (2RA18)
- POWER FIRST Splice Connector, Vinyl, Red, PK50 (5UGV0)
- Sta-Kon Wire Connectors & Disconnects