Shop All Wire Disconnects
Sta-Kon
Ballast Dsconnct, 18AWG, 3 Ports, 1.28", PK2
Mfr # LD3
Zoro # G2382755
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Material Brass
- Color Orange
- Insulation Color Orange
- Insulation Type Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sta-Kon
- MFR # LD3
- Zoro # G2382755
- UPC # 786209869760
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Wire Size | 18 AWG |
Overall Length | 1.28 in |
Description
Ballast Disconnect, Color Orange, Connection Type Twist On, Contact Type Plug to Socket, Socket to Plug, For Conductor Material Copper, Gender 2 Male/2 Female, Housing Material Brass, Insulation Material Polycarbonate, Maximum Current 4 A, Maximum Operating Temperature 105 Degrees F, Maximum Voltage 600 V, Standards CEC Part I Rule 30-308(4), NEC 410.73 (G), Application New Installation, Retrofit, Compatible with Series LD3, Contact Material Tin-Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, White (SZ03-30-00)
- ANCOR Ancor Adhesive Lined Heat Shrink Tubing Kit - 8-Pack, 3", 20 to 2/0 AW (301503)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8.62 in D, NEMA 1, Hinged (A24N24BLP)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916514)
- STA-KON Male Disconnect, Yellow, 16-14AWG, PK50 (10RC-250T)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (RC10-250F)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-188)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RB-250T)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-182)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18377)
- 3M Female Disconnect, Yellow, 12to10AWG, PK25 (MNHU10-250DFIX)
- Sta-Kon Wire Disconnects