Shop All Wire Strippers & Crimpers
Sta-Kon
9 5/8 in Crimper 22 to 10 AWG
Mfr # WT111M
Zoro # G2486626
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 10 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 9 5/8 in
- Features Wire Cutter Tip; Palm Grip Handle; Includes: Wire Cutter
- Application Crimping Terminals/Splices/Disconnects; For Installing A, B, C, PT Non-Insulated Terminals and Splices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # WT111M
- Zoro # G2486626
- UPC # 00846260929862
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 5/8 in |
Tool Length | 9 5/8 in |
Minimum Compatible Wire Size | 22 AWG |
Maximum Compatible Wire Size | 10 AWG |
Description
This STA-KON WT111M 9 5/8 in Crimper is the perfect tool for stripping and crimping electrical wire. It has a wide range of applications, making it an ideal choice for any project. The crimper's 22 to 10 AWG capacity means you can use it on most types of electrical wire and cable. It has a palm grip handle that makes it easy to hold onto while working. This manual wire stripper includes a wire cutter at the tip so you can cut wires without damaging them. You can adjust this crimper with its manual adjustable feature, which also allows you to strip cables more easily. With its combination cutting and crimping features, the STA-KON 9 5/8 in Crimper is an essential tool for your next job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 3/8" Drive ANSI 3/8" Drive Female to 1/2" Drive Male Adap (980036A-C)
- ETTORE Scrapemaster Replacement Carbon Blades 4 Inch, 10PK (1999)
- BONDHUS SAE L-Shape Hex Key, 5/8" Tip Size (15918)
- DRILLCO 5/8 X 6.1/4, SDS PLUS DRILL - 1700A (170A1406)
- STA-KON 10 1/2 in Ratchet Crimper 22 to 10 AWG (ERG4001)
- STA-KON 10 1/8 in Ratchet Crimper 26 to 10 AWG (WT1377)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT2000)
- STA-KON 10 1/2 in Ratchet Crimper 22 to 10 AWG (ERG4002)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT112M)
- STA-KON 10 1/2 in Ratchet Crimper 8 to 2 AWG Copper, 10 to 6 AWG Aluminum (TBM45S)
- JONARD TOOLS 5 in Universal Cable Stripping Tool RG59/6 and 7/11 (UST-525)
- Sta-Kon Crimping Tools