Shop All Wire Strippers & Crimpers
Sta-Kon
9 5/8 in Crimper 22 to 10 AWG
Mfr # WT110M
Zoro # G0373037
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 22 to 10 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 9 5/8 in
- Features Insulation Grip Handle
- Application For Installing A, B, C Non-Insulated Terminals and Splices and A, B Non-insulated Terminals with Insulation Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # WT110M
- Zoro # G0373037
- UPC # 78621080528
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 5/8 in |
Tool Length | 9 5/8 in |
Minimum Compatible Wire Size | 22 AWG |
Maximum Compatible Wire Size | 10 AWG |
Description
Crimper, Crimper Style Pliers-Style - Terminal Crimper, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Compatible Connector Type Stakon Insulated A Series, Stakon Insulated B Series, Stakon Insulated C Series, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 9 5/8 in, Includes Wire Cutter Yes, Includes Wire Stripper No, Insulated No, Adjustability Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 72in. L (ESP50072)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 33/64 (52433)
- SURTEK Linesman pliers 7" 1000V (967V)
- DASCO Punch 3Pc Marking/Startr (33)
- STA-KON 10 1/2 in Ratchet Crimper 22 to 10 AWG (ERG4001)
- STA-KON 10 1/8 in Ratchet Crimper 26 to 10 AWG (WT1377)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT112M)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT2000)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT111M)
- STA-KON 10 1/2 in Ratchet Crimper 22 to 10 AWG (ERG4002)
- GRAY TOOLS 9.5 Electrician's Tools AWG 20/18/16/14/12/10 (B122)
- Sta-Kon Wire Strippers & Crimpers