Shop All Wire Terminals
Sta-Kon
22-18 AWG Vinyl Pin Terminal PK100
Mfr # 18RA-47PT
Zoro # G1478967
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Insulation Color Red
- Terminal Connection Crimp
- Barrel Inside Dia. 0.075 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sta-Kon
- MFR # 18RA-47PT
- Zoro # G1478967
- UPC # 78621003415
- Country of Origin United States
- Category Wire Terminals
Dimensions
Barrel Inside Dia. | 0.075 in |
Overall Length | 0.85 in |
Wire Size Range | 22 AWG - 18 AWG |
Barrel Inside Diameter | 0.075 in |
Pin Length | 0.39 in |
Pin Diameter | 0.075 in |
Maximum Wire Size | 18 AWG |
Minimum Wire Size | 22 AWG |
Wire Size | 22-18 AWG |
Description
Pin Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Pin Diameter 0.075 in, Pin Length 0.39 in, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.075 in, Compatible Grainger Part Number 4XMR5, Compatible Manufacturer Model Number ERG4001, Connection Type Crimp, Overall Length 0.85 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Extra Deep Device Box, PVC, Boxes (2348)
- NVENT HOFFMAN Lock Inserts, Steel (CLKSLOT)
- PANDUIT 11-13/32" L, 9/64" W, Black Plastic Cable Tie, Tensile Strength: 40 lb. (PLT3I-M30)
- POWER FIRST 25 ft. Extension Cord 10/3 Gauge YL (52NY19)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10A)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #4 Stud PK100 (A18-4)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (14RB-6FL)
- STA-KON 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (18RA-8F)
- STA-KON 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (10RC-10F)
- STA-KON 18-14 AWG Vinyl Ring Terminal #6 Stud PK100 (14RB-6)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (69947)
- Sta-Kon Wire Connectors & Disconnects