Shop All Wire Terminals
Sta-Kon
22-16 AWG Nylon Locking Fork Terminal #6 Stud PK100
Mfr # RA18-6FL
Zoro # G2668066
product price: $65.69
/pk 100, $0.66/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Nylon
- Stud Size #6
- Insulation Color Red
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # RA18-6FL
- Zoro # G2668066
- UPC # 786210887302
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Tongue Width - Wire Connector | 0.25 in |
Overall Length | 0.86 in |
Barrel Length | 0.46 in |
Maximum Wire Size | 16 AWG |
Tongue Width | 0.25 in |
Minimum Wire Size | 22 AWG |
Wire Size Range | 22 AWG - 16 AWG |
Tongue Length | 0.00 - 0.50 inches |
Stud size (imperial) | 6 |
Wire Size | 22-16 AWG |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 16 AWG, Stud Size #6, Termination Style Crimp, Tongue Length 0.4 in, RoHS Compliant No, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Length 0.46 in, Barrel Style Insulation Grip, Compatible Grainger Part Number 3KH46, 3KH52, 4XMR5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKOTA SYSTEMS Cable Tray Hold-Down Clamp (DS-HDC/10)
- VAST Safety End Cap, 3-1/4"X1-5/8", Red, PK10 (V801NEOCPR-10)
- VYNCKIER Enclosure (VM533K)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, White (HSB6W)
- STA-KON 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (18RA-516)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (B14-14)
- STA-KON 18-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (RB14-516)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (B14-516)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (NW14-10)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (C10-8F)
- 3M 16-14 AWG Nylon Block Fork Terminal #10 Stud PK100 (MNG14-10FBX)
- Sta-Kon Wire Connectors & Disconnects