Shop All Wire Terminals
Sta-Kon
22-16 AWG Non-Insulated Ring Terminal #4 Stud PK100
Mfr # A18-4
Zoro # G2594776
original price:
$38.59
10% off
new price: $34.69
/pk 100, $0.35/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Non-Insulated
- Stud Size #4
- Insulation Color Bare
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # A18-4
- Zoro # G2594776
- UPC # 786210802978
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Overall Length | 0.75 in |
Tongue Width - Wire Connector | 0.31 in |
Tongue Length | 0.43 in |
Barrel Length | 0.32 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Tongue Width | 0.31 in |
Maximum Wire Size | 16 AWG |
Minimum Wire Size | 22 AWG |
Wire Size | 22-16 AWG |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed E9809, Barrel Length 0.32 in, Barrel Style Serrated Barrel, Compatible with Product Type Copper Conductors, Hole Spacing 0.27 in, Insulation Type Non-Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRAP-IT Storage Easy Carry 2.5 in. W X 22 in. L Black Storage Straps 50 lb 1 pk (100-H-22BX)
- KAB ENTERPRISE ME WHT 3Out PWR Strip (PS-304)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- HAMMOND Steel Enclosure, 7 in D (N1A16167)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (B14-12)
- STA-KON 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (10RC-6)
- STA-KON 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (RC10-6)
- STA-KON 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (RB14-14F)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #10 Stud PK100 (RA18-10FS)
- STA-KON 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (RC10-516)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK15 (84-2219)
- Sta-Kon Wire Terminals