Shop All Wire Terminals
Sta-Kon
22-14 AWG Non-Insulated Ring Terminal #10 Stud PK100
Mfr # AB14-10A
Zoro # G8524731
original price:
$68.89
10% off
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Bare
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sta-Kon
- MFR # AB14-10A
- Zoro # G8524731
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.55 in |
Tongue Width - Wire Connector | 0.31 in |
Maximum Wire Size | 14 AWG |
Tongue Width | 0.31 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Minimum Wire Size | 22 AWG |
Wire Size | 22-14 AWG |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter Not Applicable, Barrel Length Not Applicable, Barrel Outside Diameter Not Applicable, Barrel Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK1000 (P18-8R-M)
- ILSCO Aluminum Mechanical Lug, onductor 350-6 (AU-350-EC)
- SQUARE D Miniature Circuit Breaker, HOM Series 25A, 2 Pole, 120/240V AC (HOM225)
- POWER FIRST Piggyback, non-insulated, 16-14, PK100 (31A509)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (14RB-8FL)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (14RB-10FL)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (C10-14)
- STA-KON 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (RB14-14F)
- STA-KON 16-14 AWG Vinyl Pin Terminal PK100 (14RB-47PT)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #6 Stud PK100 (24C932)
- Sta-Kon Wire Connectors & Disconnects